Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

251-716

251-716

251-716 RAIL ASSEMBLY

Rail Assembly; Double Edge V; 716MM Rail Length; 25MM Rail Width; 15.4MM Support Rail Width; 716MM Overall Length; 80MM Overall Width; 30.7MM Overall Height; AU25-25; 1 Carriage; 135MM Carriage Length; 80MM Carriage Width; 29.5MM Carriage Height

Part #

251-716

BDI #

19117413

PRICE
$ 938.70 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.614
Product Name
Rail Assembly
Product Type
Double Edge V
Carriage Number
AU25-25
Number of Bearing Blocks/Carriages
1
Material
Aluminum Carriage | Steel Rail
Inch - Metric
Metric
Other Features
Hardened | Steel Raceway and Ball | Fitted with Cap Seal | With Blanking Plug
Category - BDI
V Rail Assemblies
Product Group - BDI
450
Noun
Assembly
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
251-716
Long Description
Rail Assembly; Double Edge V; 716MM Rail Length; 25MM Rail Width; 15.4MM Support Rail Width; 716MM Overall Length; 80MM Overall Width; 30.7MM Overall Height; AU25-25; 1 Carriage; 135MM Carriage Length; 80MM Carriage Width; 29.5MM Carriage Height
Rail Width
0.984 Inch | 25 Millimeter
Carriage Width
3.15 Inch | 80 Millimeter
Rail Length
28.189 Inch | 716 Millimeter
Overall Length
28.189 Inch | 716 Millimeter
Carriage Length
5.315 Inch | 135 Millimeter
Overall Height
1.209 Inch | 30.7 Millimeter
Center Distance of Mounting Holes
3.543 Inch | 90 Millimeter
Carriage Height
1.161 Inch | 29.5 Millimeter
Mounting Hole Diameter
0.217 Inch | 5.5 Millimeter
Support Rail Width
0.606 Inch | 15.4 Millimeter
Overall Width
3.15 Inch | 80 Millimeter