token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LVCR 60-2LS

LVCR 60-2LS

LVCR 60-2LS FLANGED LINEAR BALL BEARING ; NON-RETURNABLE

60MM Bore; 169.71MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 125MM Length Thru Bore; 120MM Bolt Spacing; 95MM Housing Length; 13.5MM Mounting Hole Diam; Not Relubricatable; LBCR-60-2LS; 2 Seals; No Self Aligning; End Mount

Part #

LVCR 60-2LS

BDI #

1238370

p65WarningMessage
PRICE
$ 1,109.19 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.933
UNSPSC
31171501
EAN
7333314272942
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Cast Iron
Relubricatable
No
Linear Bushing Part Number
LBCR-60-2LS
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LVCR 60-2LS
Weight / LBS
14.286
Long Description
60MM Bore; 169.71MM Nominal Bolt Circle Diam; 4 Bolt Square Flange; Cast Iron Housing; Ball; 125MM Length Thru Bore; 120MM Bolt Spacing; 95MM Housing Length; 13.5MM Mounting Hole Diam; Not Relubricatable; LBCR-60-2LS; 2 Seals; No Self Aligning; End Mount
Housing Overall Length
3.74 Inch | 95 Millimeter
Bolt Spacing
4.72 Inch | 120 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Circle Diameter Round
6.68 Inch | 169.71 Millimeter
Mounting Hole Diameter
0.531 Inch | 13.5 Millimeter
Length Thru Bore
4.921 Inch | 125 Millimeter