Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FNYBUTFB16LS

FNYBUTFB16LS

FNYBUTFB16LS TWIN FLGD PILLOW BLOCK BRG ; 1" BORE FLUORONYLINER SELF-ALIGNING

1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-16; No Self Aligning; End Mount Twin

Part #

FNYBUTFB16LS

BDI #

854281

PRICE
$ 378.58 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171501
EAN
0662486108702
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-16
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Precision ID | 18TPI | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTFB16LS
Weight / LBS
2.4
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-16; No Self Aligning; End Mount Twin
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Housing Overall Length
5.33 Inch | 135.382 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter