token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
Country
BDI Canada
BDI China / BDIä¸ĺ›˝
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Spanish / Español
Currency
$ - United States dollar
Save
Home
Linear Motion Products
Linear Bearings
KB25UU
TRITAN
KB25UU
KB25UU LINEAR BALL BEARING ; 25MM ID X 40MM OD X 58MM WD
Part #
2101085536
BDI #
21546187
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
Linear Bearings
Brand
TRITAN
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171506