token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

A162536SS

A162536SS

A162536SS LINEAR BEARING ; 1" BORE 1-9/16" OD

1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning

Part #

A162536SS

BDI #

853602

p65WarningMessage
PRICE
$ 369.89 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.173
UNSPSC
31171506
EAN
0662486100324
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Corrosion Resistant | Stainless Steel Ball | Stainless Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A162536SS
Weight / LBS
0.44
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Length
2.25 Inch | 57.15 Millimeter