token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KH2030-P

KH2030-P

KH2030-P LINEAR BALL BEARING

20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning

Part #

KH2030-P

BDI #

1174802

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH20-P
Weight / LBS
0.084
Long Description
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Length
1.181 Inch | 30 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.787 Inch | 20 Millimeter