token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KN30-B-PP

KN30-B-PP

KN30-B-PP LINEAR BALL BEARING ; 30MM ID X 47MM OD

30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning

Part #

KN30-B-PP

BDI #

1174826

p65WarningMessage
PRICE
$ 204.77 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.193
UNSPSC
31171506
EAN
4012802281255
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Adjustable Angle
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KN30-B-PP
Weight / LBS
0.419
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.181 Inch | 30 Millimeter