token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LBBR 16-2LS

LBBR 16-2LS

LBBR 16-2LS LINEAR BALL BEARING ; 16MM SHAFT DIA 24MM OD 30MM WIDTH

16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBBR 16-2LS

BDI #

1413762

p65WarningMessage
PRICE
$ 57.32 / each
p65WarningMessage

QTY

INVENTORY:
16
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171506
EAN
7333314050595
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 16-2LS
Weight / LBS
0.04
Long Description
16MM Bore; 24MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Length
1.181 Inch | 30 Millimeter