token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LBCR 5-2LS

LBCR 5-2LS

LBCR 5-2LS LINEAR BALL BEARING ; CLOSED DESIGN

5MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBCR 5-2LS

BDI #

1413524

PRICE
$ 79.19 / each
$ 98.00 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
31171506
EAN
7333314052889
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 5-2LS
Weight / LBS
0.011
Long Description
5MM Bore; 12MM Outside Diamter; 22MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.197 Inch | 5 Millimeter
Length
0.866 Inch | 22 Millimeter