token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KGBAO40-PP-AS

KGBAO40-PP-AS

KGBAO40-PP-AS LINEAR BALL BEARING UNIT

40MM Bore; 45MM Base to Center Height; 86MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 80MM Length Thru Bore; 9.2MM Mounting Hole Diam; Relubricatable; KBO4080PP; 2 Seals; Non-Adjustable; No Self Aligning

Part #

KGBAO40-PP-AS

BDI #

1174591

p65WarningMessage
PRICE
$ 689.32 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
UNSPSC
31171511
EAN
4012802047981
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KBO4080PP
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Linear Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KGBAO40-PP-AS
Weight / LBS
2.359
Long Description
40MM Bore; 45MM Base to Center Height; 86MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 80MM Length Thru Bore; 9.2MM Mounting Hole Diam; Relubricatable; KBO4080PP; 2 Seals; Non-Adjustable; No Self Aligning
Length Thru Bore
3.15 Inch | 80 Millimeter
Base to Center Height
1.772 Inch | 45 Millimeter
Nominal Bolt Center Across Shaft
3.4 Inch | 86 Millimeter
Bore
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter