token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB16A

PB16A

PB16A PILLOW BLOCK BEARING ; 1" BORE 4 BOLT DUCTILE IRON

1" Bore; 1-3/8" Base to Center Height; 2-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 2-1/2" Length Thru Bore; 0.28" Mounting Hole Diam; No Relubricatable; A-162536; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

PB16A

BDI #

853948

p65WarningMessage
PRICE
$ 321.72 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
UNSPSC
31171511
EAN
0662486101079
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
A-162536
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision Steel Ball | 1/4 Inch Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
PB16A
Weight / LBS
2.1
Long Description
1" Bore; 1-3/8" Base to Center Height; 2-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 2-1/2" Length Thru Bore; 0.28" Mounting Hole Diam; No Relubricatable; A-162536; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
1.375 Inch | 34.925 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center Across Shaft
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter