token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SPB10

SPB10

SPB10 PILLOW BLOCK BEARING ; 5/8" BORE 4 BOLT ALUMINUM

5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-3/4" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-10-DD; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

SPB10

BDI #

15084444

p65WarningMessage
PRICE
$ 180.67 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171511
EAN
0662486101871
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-10-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.8 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB10
Weight / LBS
0.5
Long Description
5/8" Bore; 7/8" Base to Center Height; 2.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-3/4" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-10-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Nominal Bolt Center Across Shaft
2.1 Inch | 53.3 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter