token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SPB16OPN

SPB16OPN

SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

SPB16OPN

BDI #

854016

p65WarningMessage
PRICE
$ 324.33 / each
$ 324.33 / each
p65WarningMessage

QTY

INVENTORY:
30
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171511
EAN
0662486102021
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-16-OPN-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Weight / LBS
1
Long Description
Pillow Block Linear Ball Bearing; 1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter