Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SSUTWN24

SSUTWN24

SSUTWN24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM

1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; SSU-24-WW; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

SSUTWN24

BDI #

854432

PRICE
$ 981.66 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.67
UNSPSC
31171511
EAN
0662486110118
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-24-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side | Heavy Duty
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUTWN24
Weight / LBS
8.08
Long Description
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; SSU-24-WW; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
1.5 Inch | 38.1 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center Across Shaft
4.1 Inch | 104.1 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter