Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TWN20

TWN20

TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM

1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-20-DD; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

TWN20

BDI #

854486

PRICE
$ 738.61 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
31171511
EAN
0662486103004
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-20-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TWN20
Weight / LBS
5
Long Description
1-1/4" Bore; 1-1/2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-5/8" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-20-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Nominal Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter