Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

413N25A0

413N25A0

413N25A0 BALL CAGE CARRIAGE ; 25MM NORMAL GR A STYLE

Carriage; Ball Slide; Series 400; 79.7MM Overall Length; 70MM Overall Width; 30.2MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged

Part #

413N25A0

BDI #

857739

PRICE
$ 222.57 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
400
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload | With Ball Cage
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
413N25A0
Weight / LBS
1.257
Long Description
Carriage; Ball Slide; Series 400; 79.7MM Overall Length; 70MM Overall Width; 30.2MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Height
1.189 Inch | 30.2 Millimeter
Overall Length
3.138 Inch | 79.7 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Rail Width
0.906 Inch | 23 Millimeter