Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAH45BNZ-K

NAH45BNZ-K

NAH45BNZ-K LINEAR GUIDE CARRIAGE ; NON RETURNABLE BALL SLIDE

Carriage; Ball Slide; Series NAH; 171MM Overall Length; 86MM Overall Width; 56MM Overall Height; 45MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Carbon Steel; Rectangular Long

Part #

NAH45BNZ-K

BDI #

20216941

PRICE
$ 611.37 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.92
UNSPSC
23153000
EAN
0029176924859
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
NAH
Section
Solid
Material
Carbon Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Super High Load Type | Lubrication Unit
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Long Description
Carriage; Ball Slide; Series NAH; 171MM Overall Length; 86MM Overall Width; 56MM Overall Height; 45MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Carbon Steel; Rectangular Long
Rail Width
1.772 Inch | 45 Millimeter
Overall Length
6.732 Inch | 171 Millimeter
Overall Height
2.205 Inch | 56 Millimeter
Overall Width
3.386 Inch | 86 Millimeter