Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAS25AL-K

NAS25AL-K

NAS25AL-K LINEAR GUIDE CARRIAGE ; NON RETURNABLE BALL SLIDE

Carriage; Ball Slide; Series NAS; 81.6MM Overall Length; 48MM Overall Width; 26MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Carbon Steel; Rectangular

Part #

NAS25AL-K

BDI #

20217132

PRICE
$ 285.14 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.53
UNSPSC
23153000
EAN
0029176817076
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
NAS
Section
Solid
Material
Carbon Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
High Load Type | Lubricating Unit
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Long Description
Carriage; Ball Slide; Series NAS; 81.6MM Overall Length; 48MM Overall Width; 26MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Carbon Steel; Rectangular
Rail Width
0.906 Inch | 23 Millimeter
Overall Length
3.213 Inch | 81.6 Millimeter
Overall Height
1.024 Inch | 26 Millimeter
Overall Width
1.89 Inch | 48 Millimeter