Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NAS35ALZ

NAS35ALZ

NAS35ALZ LINEAR GUIDE CARRIAGE ; NON RETURNABLE

Carriage; Ball Slide; Series NAS; 108MM Overall Length; 70MM Overall Width; 37.5MM Overall Height; 34MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular

Part #

NAS35ALZ

BDI #

20217173

PRICE
$ 308.30 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
23153000
EAN
0029176905117
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
NAS
Section
Solid
Material
Carbon Steel
Shape
Rectangular
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Long Description
Carriage; Ball Slide; Series NAS; 108MM Overall Length; 70MM Overall Width; 37.5MM Overall Height; 34MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Carbon Steel; Rectangular
Overall Width
2.756 Inch | 70 Millimeter
Overall Height
1.476 Inch | 37.5 Millimeter
Overall Length
4.252 Inch | 108 Millimeter
Rail Width
1.339 Inch | 34 Millimeter