Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MV0WPAX

MV0WPAX

MV0WPAX MINVEE WHEEL PLATE ASSEMBLY ; SIZE 0 STEEL SEALED

Series Minvee; 50.8MM Overall Length; 44.45MM Overall Width; 17.2MM Overall Height; Track Roller; 4 Track Rollers; 13.106MM Rail Width; Solid Section;

Part #

MV0WPAX

BDI #

19119205

PRICE
$ 211.86 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller V Rail
Series
Minvee
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
SWIC0 | SWIE0
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Anodized | Shielded Polymer Wheel | Double Row Bearing | With Stainless Steel Lubricator and Felt Lubrication Pad
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
MV0WPAX
Weight / LBS
0.186
Long Description
Series Minvee; 50.8MM Overall Length; 44.45MM Overall Width; 17.2MM Overall Height; Track Roller; 4 Track Rollers; 13.106MM Rail Width; Solid Section;
Overall Width
1.75 Inch | 44.45 Millimeter
Overall Height
0.677 Inch | 17.2 Millimeter
Rail Width
0.516 Inch | 13.106 Millimeter
Overall Length
2 Inch | 50.8 Millimeter