Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RRS65

RRS65

RRS65 LINEAR RAIL SLIDE ; 65 MM NOM X 162 MM L OIL FILLED

Series RR; 162MM Overall Length; 50.8MM Overall Width; 32.3MM Overall Height; Track Roller; 3 Track Rollers; 65MM Rail Width; Solid Section; Aluminum;

Part #

RRS65

BDI #

21453542

PRICE
$ 381.36 / each

QTY

INVENTORY:
4
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
RR
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Gothic Arch Roller Design | 52100 Steel Roller | Sealed Bearing | Oil Filled Plastic
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
Manufacturer Item Number
RRS65
Weight / LBS
1.19
Long Description
Series RR; 162MM Overall Length; 50.8MM Overall Width; 32.3MM Overall Height; Track Roller; 3 Track Rollers; 65MM Rail Width; Solid Section; Aluminum;
Overall Length
6.378 Inch | 162 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Overall Height
1.272 Inch | 32.3 Millimeter
Rail Width
2.559 Inch | 65 Millimeter