Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UTCCA2-SS

UTCCA2-SS

UTCCA2-SS WHEEL PLATE ASSY ; UT SS SEALED

Series SW; 125MM Overall Length; 55MM Overall Width; 26.5MM Overall Height; Track Roller; 3 Track Rollers; 60MM Rail Width; Solid Section; Stainless S

Part #

UTCCA2-SS

BDI #

19122690

PRICE
$ 333.31 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller V Rail
Series
SW
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Track Roller Number
SWIC2 | SWIE2
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Stainless Steel Roller | Double Row Angular Contact Bearing | Metal Shield
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
UTCCA2-SS
Weight / LBS
0.55
Long Description
Series SW; 125MM Overall Length; 55MM Overall Width; 26.5MM Overall Height; Track Roller; 3 Track Rollers; 60MM Rail Width; Solid Section; Stainless S
Rail Width
2.362 Inch | 60 Millimeter
Overall Length
4.921 Inch | 125 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
1.043 Inch | 26.5 Millimeter