token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GSJ-265-C-NS

GSJ-265-C-NS

GSJ265CNS JOURNAL ASSY ; GV3 SLIMLINE SHRT STUD CONCENTRIC SEALED

Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 21.1MM Overall Width; Ball; 2 Seals; Steel; Used With S | NS Rail

Part #

GSJ265CNS

BDI #

19118714

p65WarningMessage
PRICE
$ 76.28 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Carbon Chromium | Nitrile Seal | M8 X 1 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
GSJ265CNS
Weight / LBS
0.062
Long Description
Studded Wheel; V Rail; 8MM Bore; 26.5MM Outside Diameter; 7MM Wheel Width; 21.1MM Overall Width; Ball; 2 Seals; Steel; Used With S | NS Rail
Overall Width
0.831 Inch | 21.1 Millimeter
Wheel Width
0.276 Inch | 7 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
1.043 Inch | 26.5 Millimeter