token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LLTHR 15 P5-4000

LLTHR 15 P5-4000

LLTHR 15 P5-4000 PROFILE RAIL CARRIAGE

Rail; Ball Guide Profile; Cut to Length; 4000MM Length; 15MM Width; 14MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size

Part #

LLTHR 15 4000 P5

BDI #

1238307

p65WarningMessage
PRICE
$ 592.73 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.7
UNSPSC
23153030
EAN
7333314143068
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Category - BDI
Profile Rails
Product Group - BDI
080
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHR 15 P5-4000
Weight / LBS
12.346
Long Description
Rail; Ball Guide Profile; Cut to Length; 4000MM Length; 15MM Width; 14MM Height; Steel; Predrilled; 60MM Fixing Hole Center to Center (Pitch); 4.5MM Fixing Hole Size
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Center Distance of Mounting Holes
2.362 Inch | 60 Millimeter
Height
0.551 Inch | 14 Millimeter
Width
0.591 Inch | 15 Millimeter
Length
157.48 Inch | 4,000 Millimeter