Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T3SS-5

T3SS-5

T3SS-5 TRACK ; STAINLESS STEEL

Rail; Flat Track Profile; Cut to Length; 60" Length; 7/8" Width; 0.343" Height; Stainless Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 9/32" Fixing Hole Size

Part #

T3SS-5

BDI #

21434371

PRICE
$ 385.27 / each

QTY

Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.51
UNSPSC
23153030
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Stainless Steel
Inch - Metric
Inch
Other Features
Cannot Put One Brand Carriage on Another Brand Rail
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.bwc.com
Weight / LBS
3.45
Long Description
Rail; Flat Track Profile; Cut to Length; 60" Length; 7/8" Width; 0.343" Height; Stainless Steel; Predrilled; 3" Fixing Hole Center to Center (Pitch); 9/32" Fixing Hole Size
Height
0.343 Inch | 8.712 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Length
60 Inch | 1524 Millimeter