Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS3367513

T4-2500-7

T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT

Rail; Single Edge V; 25" Length; 1-1/16" Width; 7/16" Height; Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size

Part #

T425007

BDI #

19122001

PRICE
$ 102.22 / each

QTY

INVENTORY:
8
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.027
UNSPSC
23153030
Product Name
Rail
Product Type
Single Edge V
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Category - BDI
Straight V Rail
Product Group - BDI
450
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
T425007
Weight / LBS
2.292
Long Description
Rail; Single Edge V; 25" Length; 1-1/16" Width; 7/16" Height; Steel; Predrilled; 4" Fixing Hole Center to Center (Pitch); 11/32" Fixing Hole Size
Mounting Hole Diameter
0.344 Inch | 8.738 Millimeter
Width
1.062 Inch | 26.975 Millimeter
Height
0.437 Inch | 11.1 Millimeter
Center Distance of Mounting Holes
4 Inch | 101.6 Millimeter
Length
25 Inch | 635 Millimeter