BISHOP-WISECARVER
RES280R360P ; MTO
Rail; Single Edge Curved External Spacer V; 20.8MM Width; 12.25MM Height; 280.74MM Outside Circum; 238MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
BDI #
BISHOP-WISECARVER
RES376R360P ; MTO
Rail; Single Edge Curved External Spacer V; 20.8MM Width; 12.25MM Height; 376.74MM Outside Circum; 334MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 351MM Fixing Hole Circle Diam; 30 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
BDI #