S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T
Seal; Closed External; 1.25 IN ID X 2.004 IN OD X 0.375 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-20 | SUPER-20 | A-203242 | XA-203242 Ball Bushing Bearing
S625 LINEAR SHAFT SEAL ; 0.625" ID X 1.129" OD X 0.125" T
Seal; Closed External; 0.625 IN ID X 1.129 IN OD X 0.125 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-10 | SUPER-10 | A-101824 | XA-101824 Ball Bushing Bearing
S1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
Seal; Closed External; 1.5" ID X 2.379" OD X 0.375" T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing