Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWM 40200400

LWM 40200400

LWM 40200400

Slide; Needle Roller; 400MM Length; 20MM Width; 22.3MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel

Part #

LWM 40200400

BDI #

1240534

PRICE
$ 817.47 / each
$ 986.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
23153030
EAN
7333314310910
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWM 40200400
Weight / LBS
2.734
Long Description
Slide; Needle Roller; 400MM Length; 20MM Width; 22.3MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHW15; Steel
Length
15.748 Inch | 400 Millimeter
Width
0.787 Inch | 20 Millimeter
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Height
0.878 Inch | 22.3 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter
Assembly Height
1.575 Inch | 40 Millimeter