Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWRPM 6250

LWRPM 6250

LWRPM 6250 PRECISION RAIL LINEAR GUIDE

Slide; Rollerless | V Liner; 250MM Length; 15MM Width; 16.6MM Height; 31MM Assembly Height; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel

Part #

LWRPM 6250

BDI #

1413894

PRICE
$ 515.31 / each
$ 622.04 / each

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.459
UNSPSC
23153030
EAN
7333314311658
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPM 6250
Weight / LBS
1.014
Long Description
Slide; Rollerless | V Liner; 250MM Length; 15MM Width; 16.6MM Height; 31MM Assembly Height; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel
Height
0.654 Inch | 16.6 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Width
0.591 Inch | 15 Millimeter
Length
9.843 Inch | 250 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Roller Diameter
0 Inch | 0 Millimeter