token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MOLYKOTE 111 COMPOUND 6G PACKET

MOLYKOTE 111 COMPOUND 6G PACKET

MOLYKOTE 111 COMPOUND 6G PACKET ; 4100422 100/CS

Silicone Lubricant/Sealant; Valve; Tube; Grease; Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft; Translucent White; 6 G

Part #

131768

BDI #

237593

p65WarningMessage
PRICE
$ 2.45 / each
p65WarningMessage

QTY

INVENTORY:
3392
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
15121500
Product Name And Type
Specialty Lubricant/Sealant
Typical Use
Valve
Container Type
Tube
Texture
Grease
Application
Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft
Manufacturer's Description
111 Valve Lubricant and Sealant
Color
Translucent White
Container Size value And um
6 G
Degree of Flashpoint value And um
101.1 Deg C CC
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 175.300 | NSF 51 | NSF 61
Other Features
General Purpose | NLGI 3 to 4 | Heavy Consistency
Net Weight
0.21 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant/Sealant
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
111 CMPD,PP-EA,6G-100CTN
Manufacturer Internal Number
2354233
Long Description
Silicone Lubricant/Sealant; Valve; Tube; Grease; Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft; Translucent White; 6 G