Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-1/2CMA ; 20344

1-1/2CMA ; 20344

1-1/2CMA NR. 20344 FASTENER SET ; MEGALLOY TOP PLATE 100/SET C BUCKET

Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance

Part #

20344

BDI #

17226480

PRICE
$ 499.67 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
9.967
UNSPSC
31162400
EAN
0697598203441
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Copper Alloy Plate | Steel Balance
Other Features
460MM Minimum Pulley Dia | 11MM to 17MM Belt Thickness | 50 kN/m Mechanical Fastener Rating
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
21.9
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Balance