Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
125-RET-50 ; 50053

125-RET-50 ; 50053

125-RET-50 NR. 50053 WASHER ; 5/16"ID 316 SS FOR 125 FASTENER 50EA/PAK

Hinge Pin Retaining Washer; 4 MM Inside Dia | 8 MM Outside Dia; For Conveyor Belt; Stainless Steel

Part #

50053

BDI #

17227731

PRICE
$ 11.91 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
24101718
EAN
0697598500533
Product Name
Hinge Pin Retaining Washer
Part Description
Hinge Pin Retaining Washer
Size
4 MM Inside Dia | 8 MM Outside Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
RS125 Fastener Size
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Washer
Keyword String
Hinge Pin Retaining
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.11023
Long Description
Hinge Pin Retaining Washer; 4 MM Inside Dia | 8 MM Outside Dia; For Conveyor Belt; Stainless Steel