Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4HT ; 02223

1S-12 ; 10545

1S-12 NR. 10545 CONVEYOR BELT LACING ; W/SS CORRUGATED HINGE PIN 4EA/CTN

Hook; For Conveyor Belt; Stainless Steel

Part #

10545

BDI #

1463073

PRICE
$ 102.87 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31162600
EAN
0697598105455
Product Name
Hook
Part Description
Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 300MM Belt Width | 1.6MM Hinge Pin Dia | 1.6MM to 2.4MM Belt Thickness
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.44092
Long Description
Hook; For Conveyor Belt; Stainless Steel