Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2GNY ; 02155

2GNY ; 02155

2GNY NR. 02155 FASTENER HOOK ; NO 2 SIZE 12" L GALV W/ PIN 12EA/BOX

Hook; 2 Hook; For Conveyor Belt; Steel

Part #

02155

BDI #

17225666

PRICE
$ 47.72 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.553
UNSPSC
31162600
EAN
0697598021557
Product Name
Hook
Part Description
Hook
Size
2 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | 4MM to 4.8MM Belt Thickness | 50 MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.2
Long Description
Hook; 2 Hook; For Conveyor Belt; Steel