token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HP7956GT-6IN-MTW-STURN 81449951

HP7956GT-6IN-MTW-STURN 81449951

HP7956GT-6IN-MTW-STURN ; 81449951 MATTOP CHAIN

Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 6" Modular Belting Width; Side Flexing; High Performance; Stainless Steel Pin Material; 1/2" Plate Height

Part #

10146210

BDI #

24109989

PRICE
$ 84.22 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.854
UNSPSC
31151614
EAN
0662864585613
Modular Belting Size
7956
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With GT Curve Retention For S-Turns With Molded In Brown High Performance Material
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10146210
Weight / LBS
0.2
Long Description
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 6" Modular Belting Width; Side Flexing; High Performance; Stainless Steel Pin Material; 1/2" Plate Height
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter