token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HT5935-12IN

HT5935-12IN

HT5935-12IN MATTOP CHAIN ; 12" WD X 0.75" PITCH W/POLYPROPYLENE PIN

Modular Mat Top Belting; 5935; Solid Top; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.34" Plate Height

Part #

10029000

BDI #

21852899

p65WarningMessage
PRICE
$ 73.97 / Foot
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
UNSPSC
31151614
EAN
0793699347074
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Beige
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029000
Weight / LBS
0.03
Long Description
Modular Mat Top Belting; 5935; Solid Top; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter