token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LFG 2121 K600 FT

LFG 2121 K600 FT

LFG 2121 K600 FT CONVEYOR MODULAR BELT ; NON-RETURNABLE 10FT/BOX

Modular Belting; 2121; Flat Top; 1/2" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material

Part #

26053

BDI #

335521

p65WarningMessage
PRICE
$ 430.44 / box
$ 430.44 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31151614
EAN
0726166186586
Modular Belting Size
2121
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
26053
Weight / LBS
0.99
Long Description
Modular Belting; 2121; Flat Top; 1/2" Pitch; 6" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
0.5 Inch | 12.7 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter