token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LFG2121FT-PT-K325

LFG2121FT-PT-K325 CONVEYOR MODULAR BELT ; NON-RETURNABLE MPB-INCH-LF 10FT/BOX

Modular Belting; 2121; Flat Top; 1/2" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material

Part #

26056

BDI #

335518

p65WarningMessage
PRICE
$ 399.33 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31151614
EAN
0726166186555
Modular Belting Size
2121
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.56
Long Description
Modular Belting; 2121; Flat Top; 1/2" Pitch; 3-1/4" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
0.5 Inch | 12.7 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter