token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NGE2250FT-PT-K330

NGE2250FT-PT-K330

NGE2250FT-PT-K330 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 10FT

Modular Belting; 2250; Flat Top; 1" Pitch; 3.3" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material

Part #

AA2501992

BDI #

24480040

p65WarningMessage
PRICE
$ 315.18 / box
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.215
UNSPSC
31151614
EAN
0726166520762
Modular Belting Size
2250
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.47
Long Description
Modular Belting; 2250; Flat Top; 1" Pitch; 3.3" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.3 Inch | 83.8 Millimeter