token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WHT1016-20IN

WHT1016-20IN

WHT1016-20IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE

Modular Mat Top Belting; 1016; Flush Grid Top; Modular Belting; 1" Pitch; 20" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height

Part #

10683462

BDI #

23870032

p65WarningMessage
PRICE
$ 185.42 / Foot
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
24101715
EAN
0782935205612
Modular Belting Size
1016
Basic Construction
Flush Grid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
White High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Klean Top belt | 600 Links
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
WHT1016-20IN
Weight / LBS
0.1
Long Description
Modular Mat Top Belting; 1016; Flush Grid Top; Modular Belting; 1" Pitch; 20" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height
Modular Belting Width
20 Inch | 508 Millimeter
Plate Height
0.43 Inch | 10.922 Millimeter
Pitch
1 Inch | 25.4 Millimeter