Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NC187-C ; 50670

NC187-C ; 50670

NC187-C NR. 50670 STAPLE FASTENER ; 100' L NYLON COVERED STL CABLE 100EA/PAK

Hinge Pin; 5.2 MM Dia | 100 FT Coil Length; For Conveyor Belt; Steel

Part #

50670

BDI #

17227634

PRICE
$ 208.99 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
24101700
EAN
0697598506702
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
5.2 MM Dia | 100 FT Coil Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.85016
Long Description
Hinge Pin; 5.2 MM Dia | 100 FT Coil Length; For Conveyor Belt; Steel