Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R5S-SE-60/1500 ; 41294

R5S-SE-60/1500 ; 41294

R5S-SE-60/1500 NR. 41294 HINGED FASTENER ; RIVET 316 STAINLESS STEEL 2EA/PAK

Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel

Part #

41294

BDI #

17227573

PRICE
$ 645.82 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.652
UNSPSC
31162200
EAN
0697598412942
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
6MM to 11MM Belt Thickness | 60 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
8.5
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel