Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS125J42NC ; 54523

RS125J42NC ; 54523

RS125J42NC NR. 54523 STAPLE FASTENER ; 42" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel

Part #

54523

BDI #

17227678

PRICE
$ 444.09 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.948
UNSPSC
31162404
EAN
0697598545237
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 42 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
6.61386
Long Description
Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel