Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS187J24/600NC ; 54592

RS187J24/600NC ; 54592

RS187J24/600NC NR. 54592 STAPLE FASTENER ; 24" BELT WIDTH STL W/ CABLE PIN 4EA/CTN

Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel

Part #

54592

BDI #

17227873

PRICE
$ 279.05 / each

QTY

INVENTORY:
71
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.405
UNSPSC
31162404
EAN
0697598545923
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.51155
Long Description
Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel