Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SS62-60 ; 54158

SS62-60 ; 54158

SS62-60 NR. 54158 HINGE PIN ; 10EA/PAK 60"BELT W STAINLESS SPRING WIRE

Hinge Pin; 2MM Dia; For Conveyor Belt; 300 Stainless Steel

Part #

54158

BDI #

17227815

PRICE
$ 267.66 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.472
UNSPSC
24101700
EAN
0697598541581
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2MM Dia
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
60 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.10231
Long Description
Hinge Pin; 2MM Dia; For Conveyor Belt; 300 Stainless Steel