Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U4S12 ; 01283

U2SS12 ; 18427

U2SS12 NR. 18427 UNIBAR FASTENER HOOK ; 12"STRIP 316L STAINLESS W/O PIN 12EA/BOX

Hook; U2 Hook; For Conveyor Belt; 316L Stainless Steel

Part #

18427

BDI #

17226524

PRICE
$ 94.03 / each

QTY

INVENTORY:
97
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.558
UNSPSC
31162600
EAN
0697598184276
Product Name
Hook
Part Description
Hook
Size
U2 Hook
Used For
Conveyor Belt
Material
316L Stainless Steel
Other Features
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U2 Hook; For Conveyor Belt; 316L Stainless Steel