SYSTEM PLAST
VG-511H-03-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 3/4-10 Thread Size; 8.35" Thread Length; 511H Series; 9.95" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 1 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
PRICE
$ 82.18 / each
INVENTORY
SYSTEM PLAST
VG-511-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; 1/2-13 Thread Size; 2.92" Thread Length; 511 Series; 4.52" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
VG-511H-02-SM20-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Leveler; Articulating; M20 Thread Size; 154.686MM Thread Length; 511H Series; 195.326MM Overall Height; 40.64MM Base Plate Height; 101.6MM Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
177351U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR
Leveler; Articulating; 5/8-11 Thread Size; 2.65" Thread Length; SaniStar Series; 9-1/4" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
SYSTEM PLAST
177301U CONVEYOR LEVELER ; NON-RETURNABLE
Leveler; Articulating; 5/8-11 Thread Size; 2.65" Thread Length; SaniStar Series; 9-1/4" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; Stainless Steel Stem Material
Part #
BDI #