Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UX1SS24 ; 01353

U3SS24 ; 18508

U3SS24 NR. 18508 UNIBAR FASTENER HOOK ; BELT HOOKS 10CARD/BOX

Hook; U3 Hook; For Conveyor Belt; Steel

Part #

18508

BDI #

21577828

PRICE
$ 167.40 / box

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.016
UNSPSC
31162600
EAN
0697598185082
Product Name
Hook
Part Description
Hook
Size
U3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U3 Hook; For Conveyor Belt; Steel