Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2GNY ; 02155

U4SS12 ; 18429

U4SS12 NR. 18429 UNIBAR FASTENER HOOK ; 12"STRIP 316L STAINLESS W/O PIN 12EA/BOX

Hook; U4 Hook; For Conveyor Belt; Stainless Steel

Part #

18429

BDI #

17226525

PRICE
$ 105.74 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31162600
EAN
0697598184290
Product Name
Hook
Part Description
Hook
Size
U4 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 5.6MM to 6.4MM Belt Thickness | 100MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U4 Hook; For Conveyor Belt; Stainless Steel